WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1"X1-1/2", 3/4-10, PK2

VALUE BRAND| Zoro #: G2307663| Mfr #: 2DMX3

$126.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 1"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2307663 Mfr #: 2DMX3
Thread Length: 1"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 1/2"Head Height: 5/8"
Package Quantity: 2Min. Tensile Strength (PSI): 70,000
Thread Size: 3/4-10Shoulder Length: 1-1/2"
Shoulder Dia.: 1"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 1-5/16"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/4-10, Drive Type Hex, Drive Size 1/2 In, Shoulder Dia 0.996-0.998 In, Shoulder Length 1 1/2 In, Thread Length 1 In, Head Dia 1 5/16 In, Head Height 5/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Product Reviews