Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1"X1-3/4", 3/4-10, PK2

VALUE BRAND| Zoro #: G1996136| Mfr #: 2DMX4

$162.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996136 Mfr #: 2DMX4
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 1/2"Head Dia.: 1-5/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 3/4-10Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 1"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 1"
Shoulder Length: 1-3/4"Temp. Range (F): -
Head Height: 5/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/4-10, Drive Type Hex, Drive Size 1/2 In, Shoulder Dia 0.996-0.998 In, Shoulder Length 1 3/4 In, Thread Length 1 In, Head Dia 1 5/16 In, Head Height 5/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews