Shoulder Screw, 1"X3-1/2", 3/4-10

VALUE BRAND| Zoro #: G0242837| Mfr #: 5MXX3

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Size: 3/4-10
Head Dia.: 1-5/16"
Screw Head Height: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0242837 Mfr #: 5MXX3
Thread Size: 3/4-10Head Dia.: 1-5/16"
Screw Head Height: 5/8"System of Measurement: Inch
Shoulder Dia.: 1"Screw Head Dia.: 1-5/16"
Head Height: 5/8"Head Style: Standard
Finish: PlainShear Strength (PSI): 84,000
Meets/Exceeds: ASME B 18.3/ASTM A574Drive Size: 1/2"
Package Quantity: 1Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 3-1/2"
Rockwell Hardness: HRC 32-43Thread Length: 1"
Drive Type: Hex SocketShoulder Length Tolerance: -0.30/+0.00
Material: Alloy steelItem: Shoulder Screw
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Standard, Thread Size 3/4-10, Drive Type Hex Socket, Drive Size 1/2", Shoulder Dia. 1", Shoulder Length 3-1/2", Thread Length 1", Head Dia. 1-5/16", Head Height 5/8", Screw Head Height 5/8", Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 1-5/16", Min. Tensile Strength (PSI) 140,000, Shear Strength (PSI) 84,000, Class 3A, Rockwell Hardness HRC 32-43, Meets/Exceeds ASME B 18.3/ASTM A574

Product Reviews