Shoulder Screw, 1"X6", 3/4-10, PK2

VALUE BRAND| Zoro #: G0487094| Mfr #: 2DMY2

$269.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487094 Mfr #: 2DMY2
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 1/2"Head Dia.: 1-5/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 3/4-10Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 1"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 1"
Shoulder Length: 6"Temp. Range (F): -
Head Height: 5/8"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/4-10, Drive Type Hex, Drive Size 1/2 In, Shoulder Dia 0.996-0.998 In, Shoulder Length 6 In, Thread Length 1 In, Head Dia 1 5/16 In, Head Height 5/8 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews