THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shoulder Screw, 3/16"X1-1/4", 8-32, PK2

VALUE BRAND| Zoro #: G1090844| Mfr #: 2DNA7

$31.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090844 Mfr #: 2DNA7
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 3/32"Head Dia.: 5/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 8-32Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 3/16"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 316 stainless steelShoulder Dia.: 3/16"
Shoulder Length: 1-1/4"Temp. Range (F): -
Head Height: 5/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 8-32, Drive Type Hex, Drive Size 3/32 In, Shoulder Dia. 3/16 In., Shoulder Length 1 1/4 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews