Shoulder Screw, 3/16"X1", 8-32, PK10

VALUE BRAND| Zoro #: G0980463| Mfr #: 4323

$27.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B95 to B100
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980463 Mfr #: 4323
Package Quantity: 10Rockwell Hardness: B95 to B100
Finish: PlainHead Dia.: 5/16"
Thread Length: 3/16"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 8-32
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 3/16"Shoulder Length: 1"
Class: 2AHead Height: 5/32"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Reviews