Shoulder Screw, 3/16"X1", 8-32, PK5

VALUE BRAND| Zoro #: G1625687| Mfr #: 4723

$22.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95 to B100
Drive Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625687 Mfr #: 4723
Package Quantity: 5Rockwell Hardness: B95 to B100
Drive Size: #2Finish: Plain
Head Dia.: 5/16"Thread Length: 3/16"
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Type: PrecisionMin. Tensile Strength (PSI): 116,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 8-32Drive Type: Phillips
Item: Shoulder ScrewShoulder Dia.: 3/16"
Shoulder Length: 1"Class: 2A
Head Height: 5/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 1 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews