LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Shoulder Screw, 3/16"X1", 8-32, PK5

VALUE BRAND| Zoro #: G1074875| Mfr #: MS51576-14

$61.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: 262 HB max.
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074875 Mfr #: MS51576-14
Package Quantity: 5Rockwell Hardness: 262 HB max.
Drive Size: 3/32"Finish: Passivated
Head Dia.: 5/16"Shear Strength (PSI): -
Screw Head Height: -Thread Size: 8-32
Shoulder Length Tolerance: +/-0.003"Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 2AThread Length: 3/16"
Screw Head Dia.: -Meets/Exceeds: QQ-P-35, TYPE 2
Type: Military SpecMin. Tensile Strength (PSI): -
Material: 303 Stainless SteelShoulder Dia.: 3/16"
Shoulder Length: 1"Temp. Range (F): -
Head Height: 5/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 8-32, Drive Type Hex Socket, Drive Size 3/32 In, Shoulder Dia 3/16 In, Shoulder Length 1 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Reviews