WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 3/16"X3/16", 8-32, PK10

VALUE BRAND| Zoro #: G0302145| Mfr #: 4316

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Precision
Thread Size: 8-32
Head Height: 5/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0302145 Mfr #: 4316
Type: PrecisionThread Size: 8-32
Head Height: 5/32"Head Style: Standard
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Package Quantity: 10Class: 2A
Min. Tensile Strength (PSI): 116,000Shoulder Length: 3/16"
Rockwell Hardness: B95 to B100Thread Length: 3/16"
Head Dia.: 5/16"Drive Type: Slotted
Shoulder Length Tolerance: +0.002"System of Measurement: Inch
Shoulder Dia.: 3/16"Item: Shoulder Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 3/16 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews