Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 3/16"X5/16", 8-32, PK5

VALUE BRAND| Zoro #: G0350384| Mfr #: PAT4318

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350384 Mfr #: PAT4318
Package Quantity: 5Rockwell Hardness: B95
Finish: PlainHead Dia.: 5/16"
Thread Length: 3/16"Shoulder Length Tolerance: +0.002"
Meets/Exceeds: ASME/ANSI B18.3.3Type: Self-Locking Precision
Min. Tensile Strength (PSI): 116,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 8-32
Drive Type: SlottedItem: Shoulder Screw
Shoulder Dia.: 3/16"Shoulder Length: 5/16"
Class: 2ATemp. Range (F): -70 Degrees to 250 Degrees
Head Height: 5/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 5/16 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews