Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 3/16"X7/16", 8-32, PK5

VALUE BRAND| Zoro #: G0902072| Mfr #: PAT6924SS

$19.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95
Drive Size: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902072 Mfr #: PAT6924SS
Package Quantity: 5Rockwell Hardness: B95
Drive Size: 3/32"Finish: Plain
Head Dia.: 5/16"Thread Length: 3/16"
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Type: Self-Locking PrecisionMin. Tensile Strength (PSI): 116,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 8-32Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 3/16"
Shoulder Length: 7/16"Class: 2A
Temp. Range (F): -70 Degrees to 250 DegreesHead Height: 5/32"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Self-Locking Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32 In, Thread Size 8-32, Shoulder Dia 3/16 In, Screw Shoulder Length 7/16 In, Thread Length 3/16 In, Head Dia 5/16 In, Head Height 5/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Locking Element Nylon Patch, Min Tensile Strength 116,000 PSI, Temp Range -70 to +250 F, Class 2A, Rockwell Hardness B95, Meets ASME/ANSI B18.3.3, Package 5

Reviews