Shoulder Screw, 3/4"X6", 5/8-11, PK2

VALUE BRAND| Zoro #: G1782487| Mfr #: 2DMX1

$162.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782487 Mfr #: 2DMX1
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 3/8"Head Dia.: 1"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 5/8-11Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 7/8"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 3/4"
Shoulder Length: 6"Temp. Range (F): -
Head Height: 1/2"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/8-11, Drive Type Hex, Drive Size 3/8 In, Shoulder Dia 0.746-0.748 In, Shoulder Length 6 In, Thread Length 7/8 In, Head Dia 1 In, Head Height 1/2 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews