Shoulder Screw, 3/4"X7", 5/8-11

VALUE BRAND| Zoro #: G0843351| Mfr #: 5MXW5

$35.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: HRC 32-43
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843351 Mfr #: 5MXW5
Package Quantity: 1Rockwell Hardness: HRC 32-43
Drive Size: 3/8"Finish: Plain
Head Dia.: 1"Shear Strength (PSI): 84,000
Screw Head Height: 1/2"Thread Size: 5/8-11
Shoulder Length Tolerance: -0.30/+0.00Head Style: Standard
Drive Type: Hex SocketItem: Shoulder Screw
Class: 3AThread Length: 7/8"
Screw Head Dia.: 1"Meets/Exceeds: ASME B 18.3/ASTM A574
Min. Tensile Strength (PSI): 140,000Material: Alloy steel
Shoulder Dia.: 3/4"Shoulder Length: 7"
Head Height: 1/2"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Standard, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 7", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 1/2", Shoulder Length Tolerance -0.30/+0.00, Screw Head Dia. 1", Min. Tensile Strength (PSI) 140,000, Shear Strength (PSI) 84,000, Class 3A, Rockwell Hardness HRC 32-43, Meets/Exceeds ASME B 18.3/ASTM A574

Reviews