JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 1/2"X1-1/2", 3/8-16, PK25

VALUE BRAND| Zoro #: G2387576| Mfr #: 4XY41

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387576 Mfr #: 4XY41
Finish: PlainMaterial: Alloy Steel
System of Measurement: InchItem: Shoulder Screw
Head Height: 5/16"Class: 3A
Shoulder Dia.: 1/2"Thread Length: 5/8"
Thread Size: 3/8-16Drive Size: 1/4"
Shoulder Length Tolerance: +/-0.005"Head Style: Knurled
Head Dia.: 3/4"Drive Type: Hex Socket
Rockwell Hardness: C36 to 43Meets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length: 1-1/2"Min. Tensile Strength (PSI): 140, 000
Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 1-1/2 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Shoulder Length Tolerance +/-0.005 In., Min. Tensile Strength (PSI) 140,000, Class 3A, Rockwell Hardness C36 to 43, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.