Shoulder Screw, 1/2"X1-3/4", 3/8-16, PK5

VALUE BRAND| Zoro #: G0567777| Mfr #: 1EB75

$13.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567777 Mfr #: 1EB75
Min. Tensile Strength (PSI): 140, 000Drive Type: Hex Socket
Item: Shoulder ScrewMeets/Exceeds: ASME B18.3
Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: C32 to 43Material: Alloy steel
Shear Strength (PSI): 84, 000Type: Self-Locking
Class: 3AShoulder Length Tolerance: +/-0.005"
Head Style: KnurledShoulder Dia.: 1/2"
Thread Length: 5/8"Drive Size: 1/4"
Thread Size: 3/8-16Shoulder Length: 1-3/4"
Head Height: 5/16"Head Dia.: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 1 3/4 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.