Shoulder Screw, 1/2"X1", 3/8-16, PK25

VALUE BRAND| Zoro #: G1448614| Mfr #: 4XY39

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448614 Mfr #: 4XY39
Item: Shoulder ScrewHead Dia.: 3/4"
Finish: PlainHead Style: Knurled
Thread Size: 3/8-16Thread Length: 5/8"
Shoulder Length Tolerance: +/-0.005"Class: 3A
System of Measurement: InchHead Height: 5/16"
Material: Alloy SteelShoulder Dia.: 1/2"
Drive Size: 1/4"Drive Type: Hex Socket
Rockwell Hardness: C36 to 43Meets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length: 1"Min. Tensile Strength (PSI): 140, 000
Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 1 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Shoulder Length Tolerance +/-0.005 In., Min. Tensile Strength (PSI) 140,000, Class 3A, Rockwell Hardness C36 to 43, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 25
Save 15%. Sign up for Z-mail.