LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/2"X1/2", 3/8-16, PK5

VALUE BRAND| Zoro #: G1100531| Mfr #: 1EB69

$11.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100531 Mfr #: 1EB69
Shoulder Length Tolerance: +/-0.005"Finish: Plain
Item: Shoulder ScrewShear Strength (PSI): 84, 000
Head Style: KnurledMaterial: Alloy steel
Rockwell Hardness: C32 to 43Meets/Exceeds: ASME B18.3
Class: 3ASystem of Measurement: Inch
Type: Self-LockingDrive Type: Hex Socket
Min. Tensile Strength (PSI): 140, 000Head Dia.: 3/4"
Shoulder Dia.: 1/2"Thread Length: 5/8"
Drive Size: 1/4"Thread Size: 3/8-16
Shoulder Length: 1/2"Head Height: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 1/2 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.