Shoulder Screw, 1/2"X2-1/2", 3/8-16, PK25

VALUE BRAND| Zoro #: G0479114| Mfr #: 4XY45

$52.24 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479114 Mfr #: 4XY45
Class: 3AShoulder Length Tolerance: +/-0.005"
Finish: PlainShoulder Dia.: 1/2"
Drive Size: 1/4"Material: Alloy steel
Head Dia.: 3/4"System of Measurement: Inch
Drive Type: Hex SocketThread Size: 3/8-16
Head Height: 5/16"Item: Shoulder Screw
Head Style: KnurledThread Length: 5/8"
Shoulder Length: 2-1/2"Min. Tensile Strength (PSI): 140, 000
Rockwell Hardness: C36 to 43Meets/Exceeds: ASME/ANSI B18.3.3
Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 2-1/2 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Shoulder Length Tolerance +/-0.005 In., Min. Tensile Strength (PSI) 140,000, Class 3A, Rockwell Hardness C36 to 43, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.