Shoulder Screw, 1/2"X2", 3/8-16, PK5

VALUE BRAND| Zoro #: G0732347| Mfr #: 1EB76

$13.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732347 Mfr #: 1EB76
Drive Type: Hex SocketItem: Shoulder Screw
Finish: PlainShoulder Dia.: 1/2"
Material: Alloy steelMin. Tensile Strength (PSI): 140, 000
Rockwell Hardness: C32 to 43Meets/Exceeds: ASME B18.3
Thread Length: 5/8"Shear Strength (PSI): 84, 000
System of Measurement: InchHead Style: Knurled
Shoulder Length: 2"Drive Size: 1/4"
Shoulder Length Tolerance: +/-0.005"Class: 3A
Head Height: 5/16"Type: Self-Locking
Head Dia.: 3/4"Thread Size: 3/8-16
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/4 In, Thread Size 3/8-16, Shoulder Dia 1/2 In, Shoulder Length 2 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews