15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Shoulder Screw, 1/2"X5/8", 3/8-16, PK5

VALUE BRAND| Zoro #: G0866634| Mfr #: 4452-416SS

$105.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866634 Mfr #: 4452-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 1/4"
Head Dia.: 3/4"Finish: Plain
Head Height: 5/16"Thread Size: 3/8-16
Material: 416 Stainless SteelThread Length: 5/8"
Item: Shoulder ScrewShoulder Dia.: 1/2"
Type: PrecisionRockwell Hardness: C32 to C43
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 125, 000
Shoulder Length: 5/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/4, Thread Size 3/8-16, Shoulder Dia 1/2 In, Screw Shoulder Length 5/8 In, Thread Length 5/8 In, Head Dia 3/4 In, Head Height 5/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123, 000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.