Shoulder Screw, 1/2"X7/8", 3/8-16, PK5

VALUE BRAND| Zoro #: G0864324| Mfr #: U07111.050.0087

$13.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864324 Mfr #: U07111.050.0087
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Drive Size: 1/4"Head Dia.: 3/4"
Finish: PlainHead Height: 5/16"
Thread Size: 3/8-16Material: Alloy steel
Thread Length: 5/8"Item: Shoulder Screw
Shoulder Dia.: 1/2"Head Style: Knurled
System of Measurement: InchClass: 3A
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ASME B18.3
Shear Strength (PSI): 84000Shoulder Length: 7/8"
Screw Head Height: 0.302 to 0.312Screw Head Dia.: 0.729 to 0.750
Min. Tensile Strength (PSI): 140000Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 3/8-16, Hex Socket Drive Type, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 7/8 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 0.302 to 0.312, Shoulder Length Tolerance +/-0.005 In., Screw Head Dia. 0.729 to 0.750, Min. Tensile Strength (PSI) 140000, Shear Strength (PSI) 84000, Class 3A, Rockwell Hardness 32 to 43 HRC

Product Reviews

Save 15%. Sign up for Z-mail.