Shoulder Screw, 3/8"X1-3/4", 5/16-18, PK2

VALUE BRAND| Zoro #: G1735176| Mfr #: 2DNE9

$21.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Rockwell Hardness: B55
Shoulder Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735176 Mfr #: 2DNE9
Material: 316 stainless steelRockwell Hardness: B55
Shoulder Dia.: 3/8"System of Measurement: Inch
Head Dia.: 9/16"Drive Type: Hex Socket
Thread Length: 1/2"Package Quantity: 2
Head Style: StandardDrive Size: 3/16"
Shoulder Length Tolerance: 0.010"Shoulder Length: 1-3/4"
Thread Size: 5/16-18Head Height: 1/4"
Min. Tensile Strength (PSI): 70,000Meets/Exceeds: -
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive Size 3/16 In, Shoulder Dia. 3/8 In., Shoulder Length 1 3/4 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews