Shoulder Screw, 3/8"X1/2", 1/4-20, PK5

VALUE BRAND| Zoro #: G2326265| Mfr #: 4445

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2326265 Mfr #: 4445
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 1/4-20Type: Precision
Class: 2ADrive Size: 5/32"
Drive Type: Hex SocketHead Style: Standard
Thread Length: 7/16"Meets/Exceeds: ASME/ANSI B18.3.3
Rockwell Hardness: B95 to B100Min. Tensile Strength (PSI): 116,000
Shoulder Dia.: 3/8"Head Dia.: 1/2"
Head Height: 7/32"Shoulder Length Tolerance: +0.002"
Shoulder Length: 1/2"System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews