Shoulder Screw, 3/8"X1/2", 5/16-18, PK5

VALUE BRAND| Zoro #: G1932043| Mfr #: 4349

$25.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1932043 Mfr #: 4349
Finish: PlainItem: Shoulder Screw
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 5/16-18Type: Precision
Class: 2ADrive Type: Slotted
Head Style: StandardThread Length: 1/2"
Meets/Exceeds: ASME/ANSI B18.3.3Rockwell Hardness: B95 to B100
Min. Tensile Strength (PSI): 116,000Shoulder Dia.: 3/8"
Head Dia.: 9/16"Head Height: 1/4"
Shoulder Length Tolerance: +0.002"Shoulder Length: 1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews