Shoulder Screw, 3/8"X3/8", 5/16-18, PK4

VALUE BRAND| Zoro #: G1955414| Mfr #: 2DMJ6

$17.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1/2"
Head Style: Standard
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1955414 Mfr #: 2DMJ6
Thread Length: 1/2"Head Style: Standard
Item: Shoulder ScrewMaterial: 18-8 Stainless Steel
Drive Size: 3/16"Head Height: 1/4"
Package Quantity: 4Min. Tensile Strength (PSI): 70,000
Thread Size: 5/16-18Shoulder Length: 3/8"
Shoulder Dia.: 3/8"Shoulder Length Tolerance: 0.010"
System of Measurement: InchRockwell Hardness: B55
Head Dia.: 9/16"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive Size 3/16 In, Shoulder Dia 0.371-0.373 In, Shoulder Length 3/8 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 4

Product Reviews