Shoulder Screw, 3/8"X3/8", 5/16-18, PK5

VALUE BRAND| Zoro #: G0766096| Mfr #: 4348

$25.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Precision
Material: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766096 Mfr #: 4348
Type: PrecisionMaterial: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Shoulder Dia.: 3/8"
System of Measurement: InchClass: 2A
Drive Type: SlottedThread Length: 1/2"
Package Quantity: 5Shoulder Length: 3/8"
Finish: PlainThread Size: 5/16-18
Head Style: StandardShoulder Length Tolerance: +0.002"
Head Dia.: 9/16"Head Height: 1/4"
Min. Tensile Strength (PSI): 116,000Meets/Exceeds: ASME/ANSI B18.3.3
Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 3/8 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews