Shoulder Screw, 3/8"X3/8", 5/16-18, PK5

VALUE BRAND| Zoro #: G2400657| Mfr #: SBIXX0370037-005P1

$28.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C26
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400657 Mfr #: SBIXX0370037-005P1
Package Quantity: 5Rockwell Hardness: C26
Drive Size: 3/16"Finish: Plain
Head Dia.: 9/16"Thread Length: 1/2"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 123,000Material: 416 Stainless Steel
Head Style: StandardThread Size: 5/16-18
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 3/8"Shoulder Length: 3/8"
Class: 2AHead Height: 1/4"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 3/8", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 123,000, Class 2A, Rockwell Hardness C26, Package Quantity 5

Reviews