BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 3/8"X5", 5/16-18, PK2

VALUE BRAND| Zoro #: G0980831| Mfr #: 2DML6

$53.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B55
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980831 Mfr #: 2DML6
Package Quantity: 2Rockwell Hardness: B55
Drive Size: 3/16"Head Dia.: 9/16"
Shear Strength (PSI): -Screw Head Height: -
Thread Size: 5/16-18Shoulder Length Tolerance: 0.010"
Head Style: StandardDrive Type: Hex Socket
Item: Shoulder ScrewClass: -
Thread Length: 1/2"Screw Head Dia.: -
Meets/Exceeds: -Min. Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelShoulder Dia.: 3/8"
Shoulder Length: 5"Temp. Range (F): -
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive Size 3/16 In, Shoulder Dia 0.371-0.373 In, Shoulder Length 5 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Length Tolerance 0.010 In, Min. In Tensile Strength 70,000 PSI, Rockwell Hardness B55, Package 2

Reviews