THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Shoulder Screw, 3/8"X5/16", 1/4-20, PK5

VALUE BRAND| Zoro #: G2464804| Mfr #: SBIX0370031SP-005P1

$16.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B65
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464804 Mfr #: SBIX0370031SP-005P1
Package Quantity: 5Rockwell Hardness: B65
Drive Size: 5/32"Finish: Plain
Head Dia.: 1/2"Thread Length: 7/16"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 90,000Material: 18-8 Stainless Steel
Head Style: StandardThread Size: 1/4-20
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 3/8"Shoulder Length: 5/16"
Class: 2AHead Height: 7/32"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32", Shoulder Dia. 3/8", Shoulder Length 5/16", Thread Length 7/16", Head Dia. 1/2", Head Height 7/32", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 90,000, Class 2A, Rockwell Hardness B65, Package Quantity 5

Reviews