STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Shoulder Screw, 3/8"X5/16", 5/16-18, PK5

VALUE BRAND| Zoro #: G2233366| Mfr #: 5MMN4

$29.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C26
Drive Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233366 Mfr #: 5MMN4
Package Quantity: 5Rockwell Hardness: C26
Drive Size: 3/16"Finish: Plain
Head Dia.: 9/16"Thread Length: 1/2"
Shoulder Length Tolerance: +/- 0.005"Type: Precision
Min. Tensile Strength (PSI): 123,000Material: 416 Stainless Steel
Head Style: StandardThread Size: 5/16-18
Drive Type: Hex SocketItem: Shoulder Screw
Shoulder Dia.: 3/8"Shoulder Length: 5/16"
Class: 2AHead Height: 1/4"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 5/16", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Should Length Tolerance +/- 0.005", Min. Tensile Strength (PSI) 123,000, Class 2A, Rockwell Hardness C26, Package Quantity 5

Reviews