Shoulder Screw, 3/8"X5/8", 1/4-20, PK5

VALUE BRAND| Zoro #: G1919057| Mfr #: 4446

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B95 to B100
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919057 Mfr #: 4446
Package Quantity: 5Rockwell Hardness: B95 to B100
Drive Size: 5/32"Finish: Plain
Head Dia.: 1/2"Thread Length: 7/16"
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Type: PrecisionMin. Tensile Strength (PSI): 116,000
Material: 18-8 Stainless SteelHead Style: Standard
Thread Size: 1/4-20Drive Type: Hex Socket
Item: Shoulder ScrewShoulder Dia.: 3/8"
Shoulder Length: 5/8"Class: 2A
Head Height: 7/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 3/8 In, Screw Shoulder Length 5/8 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Reviews