LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/8"X1/4", 4-40, PK10

VALUE BRAND| Zoro #: G2039782| Mfr #: 4412

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039782 Mfr #: 4412
Thread Length: 5/32"Item: Shoulder Screw
Finish: PlainHead Dia.: 1/4"
Meets/Exceeds: ASME/ANSI B18.3.3Head Height: 1/8"
Class: 2AShoulder Length Tolerance: +0.002"
Material: 18-8 Stainless SteelThread Size: 4-40
Min. Tensile Strength (PSI): 116, 000System of Measurement: Inch
Shoulder Dia.: 1/8"Rockwell Hardness: B95 to B100
Type: PrecisionHead Style: Standard
Drive Type: Hex SocketDrive Size: 5/64"
Shoulder Length: 1/4"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/4 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.