20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Shoulder Screw, 1/8"X1/8", 4-40, PK10

VALUE BRAND| Zoro #: G0436825| Mfr #: 4410-416SS

$39.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436825 Mfr #: 4410-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 5/64"
Head Dia.: 1/4"Finish: Plain
Head Height: 1/8"Thread Size: 4-40
Material: 416 Stainless SteelThread Length: 5/32"
Item: Shoulder ScrewShoulder Dia.: 1/8"
Type: PrecisionRockwell Hardness: C32 to C43
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 125, 000
Shoulder Length: 1/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/8 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.