Shoulder Screw, 1/8"X1/8", 4-40, PK10

VALUE BRAND| Zoro #: G2242633| Mfr #: 4710

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2242633 Mfr #: 4710
Head Height: 1/8"Thread Size: 4-40
Head Dia.: 1/4"Head Style: Standard
Item: Shoulder ScrewType: Precision
Class: 2AShoulder Dia.: 1/8"
Min. Tensile Strength (PSI): 116, 000Rockwell Hardness: B95 to B100
Material: 18-8 Stainless SteelShoulder Length Tolerance: +0.002"
Thread Length: 5/32"Meets/Exceeds: ASME/ANSI B18.3.3
System of Measurement: InchFinish: Plain
Drive Type: PhillipsDrive Size: #1
Shoulder Length: 1/8"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #1, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 1/8 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews