LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/8"X5/16", 4-40, PK10

VALUE BRAND| Zoro #: G0569326| Mfr #: 4713

$25.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569326 Mfr #: 4713
Shoulder Dia.: 1/8"Class: 2A
System of Measurement: InchRockwell Hardness: B95 to B100
Shoulder Length Tolerance: +0.002"Head Dia.: 1/4"
Min. Tensile Strength (PSI): 116, 000Item: Shoulder Screw
Finish: PlainThread Size: 4-40
Meets/Exceeds: ASME/ANSI B18.3.3Head Style: Standard
Material: 18-8 Stainless SteelType: Precision
Thread Length: 5/32"Head Height: 1/8"
Shoulder Length: 5/16"Drive Type: Phillips
Drive Size: #1Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #1, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 5/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.