20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shoulder Screw, 1/8"X7/16", 4-40, PK10

VALUE BRAND| Zoro #: G0744554| Mfr #: 6906SS

$20.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744554 Mfr #: 6906SS
Shoulder Length Tolerance: +0.002"Head Style: Standard
System of Measurement: InchThread Size: 4-40
Item: Shoulder ScrewClass: 2A
Type: PrecisionMin. Tensile Strength (PSI): 116, 000
Finish: PlainMaterial: 18-8 Stainless Steel
Thread Length: 5/32"Rockwell Hardness: B95 to B100
Meets/Exceeds: ASME/ANSI B18.3.3Head Dia.: 1/4"
Shoulder Dia.: 1/8"Head Height: 1/8"
Shoulder Length: 7/16"Drive Type: Hex Socket
Drive Size: 5/64"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 7/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10
Save 15%. Sign up for Z-mail.