Shoulder Screw, 1/8"X7/16", 4-40, PK5

VALUE BRAND| Zoro #: G1810654| Mfr #: 6906SS416

$26.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810654 Mfr #: 6906SS416
Item: Shoulder ScrewHead Height: 1/8"
Min. Tensile Strength (PSI): 125, 000Thread Size: 4-40
Head Style: StandardShoulder Dia.: 1/8"
Type: PrecisionThread Length: 5/32"
Rockwell Hardness: C32 to C43Meets/Exceeds: ASME/ANSI B18.3.3
Finish: PlainHead Dia.: 1/4"
System of Measurement: InchMaterial: 416 Stainless Steel
Shoulder Length Tolerance: +0.002"Class: 2A
Drive Size: 5/64"Drive Type: Hex Socket
Shoulder Length: 7/16"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/64, Thread Size 4-40, Shoulder Dia 1/8 In, Screw Shoulder Length 7/16 In, Thread Length 5/32 In, Head Dia 1/4 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123,000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.