Shoulder Screw, 3/8"X1-1/4", 5/16-18, PK25

VALUE BRAND| Zoro #: G1562775| Mfr #: 4XY32

$23.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562775 Mfr #: 4XY32
System of Measurement: InchHead Style: Knurled
Class: 3AMaterial: Alloy Steel
Finish: PlainDrive Type: Hex Socket
Shoulder Length Tolerance: +/-0.005"Item: Shoulder Screw
Rockwell Hardness: C36 to 43Meets/Exceeds: ASME/ANSI B18.3.3
Thread Length: 1/2"Shoulder Length: 1-1/4"
Drive Size: 3/16"Thread Size: 5/16-18
Head Height: 1/4"Head Dia.: 9/16"
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140, 000
Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 1 1/4 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140,000 PSI, Class 3A, Rockwell Hardness C36-43, Meets ASME/ANSI B18.3.3, Package 25
Save 15%. Sign up for Z-mail.