Shoulder Screw, 3/8"X1", 5/16-18, PK5

VALUE BRAND| Zoro #: G1438507| Mfr #: 1EB60

$8.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438507 Mfr #: 1EB60
Drive Type: Hex SocketFinish: Plain
Item: Shoulder ScrewShoulder Length: 1"
Drive Size: 3/16"Shoulder Length Tolerance: +/-0.005"
Class: 3AHead Height: 1/4"
Type: Self-LockingHead Dia.: 9/16"
Thread Size: 5/16-18Shoulder Dia.: 3/8"
Temp. Range (F): 250Min. Tensile Strength (PSI): 140, 000
Material: Alloy SteelRockwell Hardness: C32 to 43
Meets/Exceeds: ASME B18.3Thread Length: 1/2"
Shear Strength (PSI): 84, 000System of Measurement: Inch
Head Style: KnurledCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Shoulder Length 1 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140, 000 PSI, Shear Strength 84, 000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.