Shoulder Screw, 3/8"X1/2", 5/16-18, PK5

VALUE BRAND| Zoro #: G1436407| Mfr #: 4749

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436407 Mfr #: 4749
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.002"
Head Dia.: 9/16"Finish: Plain
Head Height: 1/4"Thread Size: 5/16-18
Material: 18-8 Stainless SteelThread Length: 1/2"
Item: Shoulder ScrewShoulder Dia.: 3/8"
Type: PrecisionRockwell Hardness: B95 to B100
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 116, 000
Drive Size: #4Shoulder Length: 1/2"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #4, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.