JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 3/8"X2", 5/16-18, PK25

VALUE BRAND| Zoro #: G0441621| Mfr #: 4XY35

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441621 Mfr #: 4XY35
Finish: PlainClass: 3A
Material: Alloy steelShoulder Length Tolerance: +/-0.005"
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchDrive Type: Hex Socket
Thread Length: 1/2"Shoulder Length: 2"
Drive Size: 3/16"Thread Size: 5/16-18
Head Height: 1/4"Head Dia.: 9/16"
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140, 000
Rockwell Hardness: C36 to 43Meets/Exceeds: ASME/ANSI B18.3.3
Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 2 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140,000 PSI, Class 3A, Rockwell Hardness C36-43, Meets ASME/ANSI B18.3.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.