JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 3/8"X3", 5/16-18, PK5

VALUE BRAND| Zoro #: G1956254| Mfr #: 1EB68

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956254 Mfr #: 1EB68
Shoulder Length Tolerance: +/-0.005"Head Style: Knurled
Material: Alloy steelClass: 3A
Drive Type: Hex SocketShear Strength (PSI): 84, 000
Finish: PlainMin. Tensile Strength (PSI): 140, 000
Meets/Exceeds: ASME B18.3Item: Shoulder Screw
System of Measurement: InchRockwell Hardness: C32 to 43
Type: Self-LockingShoulder Length: 3"
Head Height: 1/4"Head Dia.: 9/16"
Shoulder Dia.: 3/8"Thread Length: 1/2"
Drive Size: 3/16"Thread Size: 5/16-18
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Shoulder Length 3 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Locking Element Nylon Pellet, Min Tensile Strength 140,000 PSI, Shear Strength 84,000 PSI, Temp Range 250 F, Class 3A, Rockwell Hardness C32-43, Meets ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.