Shoulder Screw, 3/8"X3/8", 5/16-18, PK25

VALUE BRAND| Zoro #: G1165132| Mfr #: 4XY28

$18.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165132 Mfr #: 4XY28
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Thread Size: 5/16-18Head Height: 1/4"
Head Dia.: 9/16"Shoulder Dia.: 3/8"
Min. Tensile Strength (PSI): 140, 000Rockwell Hardness: C36 to 43
Meets/Exceeds: ASME/ANSI B18.3.3Thread Length: 1/2"
Shoulder Length: 3/8"Drive Size: 3/16"
Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 3/8 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140,000 PSI, Class 3A, Rockwell Hardness C36-43, Meets ASME/ANSI B18.3.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.