JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 3/8"X5/16", 5/16-18, PK5

VALUE BRAND| Zoro #: G0440657| Mfr #: 4747

$33.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440657 Mfr #: 4747
Min. Tensile Strength (PSI): 116, 000Rockwell Hardness: B95 to B100
Material: 18-8 Stainless SteelType: Precision
Head Dia.: 9/16"System of Measurement: Inch
Head Style: StandardThread Length: 1/2"
Thread Size: 5/16-18Head Height: 1/4"
Shoulder Dia.: 3/8"Finish: Plain
Meets/Exceeds: ASME/ANSI B18.3.3Class: 2A
Shoulder Length Tolerance: +0.002"Item: Shoulder Screw
Shoulder Length: 5/16"Drive Type: Phillips
Drive Size: #4Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #4, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 5/16 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.