Shoulder Screw, 3/8"X5/8", 5/16-18, PK25

VALUE BRAND| Zoro #: G0696254| Mfr #: 1CB14

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696254 Mfr #: 1CB14
Drive Type: Hex SocketShoulder Length Tolerance: +/-0.005"
Finish: PlainMaterial: Alloy Steel
Item: Shoulder ScrewHead Style: Knurled
System of Measurement: InchClass: 3A
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140, 000
Rockwell Hardness: 32 to 43 HRCMeets/Exceeds: ANSI B18.3
Thread Length: 1/2"Shoulder Length: 5/8"
Drive Size: 3/16"Thread Size: 5/16-18
Head Height: 1/4"Head Dia.: 9/16"
Country of Origin (subject to change): Taiwan

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/16 In, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 5/8 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.002 to -0.004 In, Shoulder Length Tolerance +/-0.005 In, Min Tensile Strength 140, 000 PSI, Class 3A, Rockwell Hardness 32-43 HRC, Meets ANSI B18.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.