Shoulder Screw, 3/8"X5/8", 5/16-18, PK5

VALUE BRAND| Zoro #: G2157364| Mfr #: 4750

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157364 Mfr #: 4750
Item: Shoulder ScrewRockwell Hardness: B95 to B100
System of Measurement: InchFinish: Plain
Head Height: 1/4"Class: 2A
Thread Length: 1/2"Min. Tensile Strength (PSI): 116, 000
Material: 18-8 Stainless SteelHead Dia.: 9/16"
Shoulder Dia.: 3/8"Thread Size: 5/16-18
Type: PrecisionHead Style: Standard
Shoulder Length Tolerance: +0.002"Meets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length: 5/8"Drive Type: Phillips
Drive Size: #4Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #4, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 5/8 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.