15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Shoulder Screw, 3/8"X1/2", 5/16-18, PK5

VALUE BRAND| Zoro #: G2045416| Mfr #: 4449-416SS

$29.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045416 Mfr #: 4449-416SS
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.002"Drive Size: 3/16"
Head Dia.: 9/16"Finish: Plain
Head Height: 1/4"Thread Size: 5/16-18
Material: 416 Stainless SteelThread Length: 1/2"
Item: Shoulder ScrewShoulder Dia.: 3/8"
Type: PrecisionRockwell Hardness: C32 to C43
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 125, 000
Shoulder Length: 1/2"Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/16, Thread Size 5/16-18, Shoulder Dia 3/8 In, Screw Shoulder Length 1/2 In, Thread Length 1/2 In, Head Dia 9/16 In, Head Height 1/4 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 123, 000 PSI, Class 2A, Rockwell Hardness C32-C43, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.