WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 5/16"X1", 1/4-20, PK5

VALUE BRAND| Zoro #: G1417227| Mfr #: MS51576-29

$98.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Type: Military Spec
Thread Size: 1/4-20
Head Height: 7/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1417227 Mfr #: MS51576-29
Type: Military SpecThread Size: 1/4-20
Head Height: 7/32"Head Style: Standard
Finish: PassivatedMeets/Exceeds: QQ-P-35, TYPE 2
Drive Size: 5/32"Package Quantity: 5
Class: 2AShoulder Length: 1"
Rockwell Hardness: 262 HB max.Thread Length: 7/16"
Head Dia.: 1/2"Drive Type: Hex Socket
Shoulder Length Tolerance: +/-0.003"System of Measurement: Inch
Shoulder Dia.: 5/16"Item: Shoulder Screw
Material: 303 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32 In, Shoulder Dia 5/16 In, Shoulder Length 1 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Length Tolerance +/-0.003 In, Class 2A, Rockwell Hardness 262 HB max., Meets/Exceeds MS51576/MIL-S-21472, Package Quantity 5

Product Reviews