Shoulder Screw, 5/16"X1/2", 1/4-20, PK5

VALUE BRAND| Zoro #: G1821951| Mfr #: 4440

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Hex Socket
Shoulder Length Tolerance: +0.002"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1821951 Mfr #: 4440
Drive Type: Hex SocketShoulder Length Tolerance: +0.002"
Material: 18-8 Stainless SteelHead Style: Standard
Type: PrecisionMeets/Exceeds: ASME/ANSI B18.3.3
Thread Size: 1/4-20Head Height: 7/32"
Shoulder Length: 1/2"Thread Length: 7/16"
Shoulder Dia.: 5/16"Drive Size: 5/32"
Head Dia.: 1/2"Package Quantity: 5
Finish: PlainRockwell Hardness: B95 to B100
Class: 2ASystem of Measurement: Inch
Item: Shoulder ScrewMin. Tensile Strength (PSI): 116,000
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5/32, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 1/2 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews