Shoulder Screw, 5/16"X1/2", 1/4-20, PK5

VALUE BRAND| Zoro #: G1962344| Mfr #: U51044.031.0050

$7.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: 18-8 Stainless Steel
Meets/Exceeds: ASME B18.3
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1962344 Mfr #: U51044.031.0050
Material: 18-8 Stainless SteelMeets/Exceeds: ASME B18.3
Package Quantity: 5System of Measurement: Inch
Min. Tensile Strength (PSI): 90000Drive Type: Hex Socket
Shoulder Length Tolerance: +/- 0.005"Head Style: Knurled
Type: PrecisionShoulder Dia.: 5/16"
Thread Size: 1/4-20Screw Head Dia.: 0.419 to 0.438
Head Height: 7/32"Shoulder Length: 1/2"
Thread Length: 7/16"Head Dia.: 1/2"
Screw Head Height: 0.209 to 0.219Finish: Plain
Rockwell Hardness: B65Class: 3A
Drive Size: 5/32"Item: Shoulder Screw
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 1/4-20, Hex Socket Drive Type, Drive Size 5/32 In., Shoulder Dia. 5/16 In., Shoulder Length 1/2 In., Thread Length 7/16 In., Head Dia. 1/2 In., Head Height 7/32 In., Screw Head Height 0.209 to 0.219, Shoulder Length Tolerance +/- 0.005 In., Screw Head Dia. 0.419 to 0.438, Min. Tensile Strength (PSI) 90000, Class 3A, Rockwell Hardness B65, Meets/Exceeds ASME B18.3

Product Reviews